Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products Three-Door Indoor Corkboard - 96"W x 48"
See all 94 items in product family

United Visual Products Three-Door Indoor Corkboard - 96"W x 48"

Item #: WB248669

Usually ships in 16 to 19 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $763.00 ea.
3+ $697.00 ea.
Product Information
Customer Review
Product Q&A
United Visual Products Three-Door Indoor Corkboard - 96 x 48 x 2

Three Door Message Board
Enclosed message boards display messages for schools, offices, recreational centers and more Framing is made using anodized aluminum with a Matte finish. Corkboards include shatter resistant acrylic windows. Doors have cylinder locks with 2 keys and full length piano hinges to protect messages. Resilient, self-healing natural cork tacking surface provides long-term use. Frame measures 1?W x 2?D with 1-7/8?W door frame. Interior is 5/8?D. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES96 (243.84 cm)
    • DEPTH INCHES2 (5.08 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • BRANDUnited Visual Products
    • DESCRIPTION3-Door Indoor Corkboard
    • FRAME COLORSilver
    • MODEL248669
    • STYLECork Board
    • TYPEWithout Header
    • WEIGHT LBS80 (36.36 kg)
    • DOOR TYPEHinged
    • NOMINAL BOARD SIZE (W X H)96 x 48
    • EDGE TYPEStraight
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.