Previous

Item in product family

Next

Item in product family
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
Balt® Reversible Platinum Whiteboard Porcelain Both Sides - 72"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Balt® Reversible Platinum Whiteboard Porcelain Both Sides - 72"W x 48"H

Item #: WBB53841

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,693.17 Save up to 47%
Price: $903.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® Platinum Reversible Board Porcelain Both Sides - 6'W x 4'H

Mobile, reversible dry erase board with a magnetic Porcelain over steel Markerboard Surface on both sides. Porcelain Steel surface is magnetic. Mobile Platinum Reversible Boards feature a surface that rotates 360? to provide twice the functional space of a traditional board. Sleek silver powder-coated steel frame adds style to any environment. Wide base design adds stability. Overall measurements: 79-3/4"W x 25-1/2"D x 79-1/2"H. Includes four 3" locking casters for mobility. Easy assembly. 50 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES25-1/2 (64.77 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDBalt®
    • DESCRIPTIONReversible Porcelain Markerboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER669RG-DD
    • SUGGESTED USEIndoor
    • WEIGHT LBS186 (84.55 kg)
    • NOMINAL BOARD SIZE (W X H)72 x 48
    • OVERALL HEIGHT79-1/2"
    • BOARD TYPEMobile Whiteboard
    • SURFACE MATERIALPorcelain
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Global Gets It Here!

Your review: Balt porcelain boards are great but that is no surprise. They are known for quality and durability. The great thing about this, and other orders I have placed with Global, is that they can actually get a 6-8 ft. board delivered without damage. Not many are successful at that.

Is this review helpful?

Wonderful, Sturdy Product

Your review: We just purchased our third one of these specific white-boards. They have all held up very well over time. The only suggestion I have, is that they notify the plant to be certain that the screws that have to be removed per the instructions are not stripped when being installed.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

Is it for heavy duty use? Does it ghost after 4 use's? Is it easy to clean?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results