Shown with Optional Magnets

Balt® Deluxe Reversible Board - Markerboard - Aluminum Trim, 30"W x 48"H
See all 64 items in product family

Balt® Deluxe Reversible Board - Markerboard - Aluminum Trim, 30"W x 48"H

Item #: WBB179163

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $652.85 Save up to 44%
Price: $ 364.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Deluxe Reversible Board - Markerboard - Aluminum Trim

Get twice the functional surface of a wall-mounted board in about the same amount of space with our deluxe reversible boards. Each mobile board is double-sided and available in a variety of surface combination options. Each surface includes a full-length accessory tray to store markers and erasers. The board rotates 360° on a pivot hinge and locks into place with the turn of a knob. Trimmed in anodized aluminum, the deluxe reversible board fits into any meeting, training or classroom with ease. The wide base design adds stability, and the unit includes 3" locking casters for mobility. 40"H x 30"W overall.

Note: Dura-Rite surface is non-magnetic.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • COLOR FINISHWhite
    • BRANDBalt®
    • DESCRIPTIONDeluxe Reversible - Double Sided Dura-Rite Markerboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER668AC-HH
    • SUGGESTED USEIndoor
    • SURFACE MATERIALLaminate
    • BOARD TYPEMobile Whiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result
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
No Thanks x
Save $155.00 with this comparable product +