Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Visionary Glass Sliding Cabinet, 2 Door, Black Rubbertak, 48"W x 36"H

Rollover image to zoom in

Click image to enlarge

Balt® Visionary Glass Sliding Cabinet, 2 Door, Black Rubbertak, 48"W x 36"H

Item #: WBB1443539

Usually ships in 20 to 23 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,473.93 Save up to 43%
Price: $ 841.00
Product Information
Customer Review
Product Q&A
Accessories
Balt® Visionary Glass Sliding Cabinet, 2 Door, Black Rubbertak, 48"W x 36"H

Featuring sliding panels made with modern magnetic glass in glossy white, the Visionary Magnetic Glass Sliding Enclosed Cabinet adds instant style. Glass makes an ideal whiteboard surface, providing exceptional writability and erasability. Accepts magnets for even more versatility. Back panel is durable black Rubber-Tak, giving you ample tack space. Trimmed in modern anodized aluminum.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES3-1/2 (8.89 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHBlack
    • BRANDBalt®
    • DESCRIPTIONCombo Dry Erase/Rubbertak Board
    • DOOR QUANTITY2
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER94SVSC-95
    • MATERIAL(S)Dry Erase Board/Rubber
    • PACKAGE QUANTITY1
    • BOARD SIZE (W X H)48 x 36
    • STYLERubber Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • DOOR TYPESliding
    • SURFACE COLORBlack
    • SURFACE MATERIALRubber
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.