Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 42"W x 32"H Indoor Combo Board w/Corkboard & White Dry-Erase Board
See all 17 items in product family

United Visual Products 42"W x 32"H Indoor Combo Board w/Corkboard & White Dry-Erase Board

Item #: WBB221103

Usually ships in 13 to 16 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 495.95
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 42"x32" Indoor Combo Board w/Corkboard & White Dry-Erase Board

Create your own Indoor Enclosed Combo Board. Standard Satin Anodized aluminum frame. Lockable door on full-length piano hinge (two keys included). Acrylic window. Case Dimensions: 1'' wide main frame, 1-7/16'' wide door frame, 2'' exterior depth, 1-5/8'' interior depth. Includes 2 doors. Cork/White interior, Satin frame finish. 42"W x 32"H overall.

Product Specifications

    • WIDTH INCHES42 (106.68 cm)
    • DEPTH INCHES2 (5.08 cm)
    • HEIGHT INCHES32 (81.28 cm)
    • COLOR FINISHNatural/White
    • BRANDUnited Visual Products
    • DESCRIPTIONIndoor Combo Board Cork & Dry-Erase Board
    • DOOR QUANTITY2
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUVCB4232-CORK-WHPSDE
    • MATERIAL(S)Corkboard/Dry Erase Board
    • SUGGESTED USEIndoor
    • WEIGHT LBS40 (18.18 kg)
    • DOOR TYPEHinged
    • SURFACE MATERIALCombination Board
    • BOARD TYPECombination Board
    • INTERIOR DEPTH INCHES5/8 (1.59 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.