Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products Single-Door Outdoor Message Center - 26"W x 42"H - Sand
See all 51 items in product family

United Visual Products Single-Door Outdoor Message Center - 26"W x 42"H - Sand

Item #: WB248670SD

Usually ships in 16 to 19 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $796.00 ea.
3+ $730.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products Single-Door Outdoor Message Center - 26 x 42 - Sand

Single Door Corkboard
Outdoor message boards feature natural self-healing cork for long-term use Great for outdoor environments, these cork boards help display messages with ease. Made using high density polyethylene and recycled plastic lumber for water, chemical and insect resistance. Will not crack, split, rot or chip. Resilient, self-healing natural cork tacking surface is removable for ease-of-use. Windows are made with break-resistant acrylic and include cylinder lock closure for security. Doors include full length piano hinges.

Product Specifications

    • WIDTH INCHES26 (66.04 cm)
    • HEIGHT INCHES42 (106.68 cm)
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • BRANDUnited Visual Products
    • DESCRIPTIONOutdoor Message Board
    • DOOR QUANTITY1
    • FRAME COLORSand
    • FRAME CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERUVSD4226-SD
    • MODEL248670SD
    • STYLEMessage Center
    • SUGGESTED USEOutdoor
    • TYPEWithout Header
    • WEIGHT LBS35 (15.91 kg)
    • SURFACE MATERIALCork
    • DOOR TYPEHinged
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.