Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Rubber-Tak Tackboard Euro trim 48"W x 36"H Blue

Rollover image to zoom in

Click image to enlarge

See all 177 items in product family

Balt® Rubber-Tak Tackboard Euro trim 48"W x 36"H Blue

Item #: WBB53852

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $156.52 Save up to 43%
Price: $ 88.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Rubber-Tak Tackboard Euro trim 3X4 Blue

Rubber-Tak is manufactured from high density 100% recycled rubber to provide unmatched durability and resiliency. Rubber-Tak is a superior tackable surface for office, hallways, auditoriums, sports and fitness areas or industrial spaces offering excellent sound and shock absorbent properties. Framed in anodized aluminum. 1/16" thick material is permanently laminated to 7/16" thick insulation board. Includes L-clips for mounting. Exceptional resiliency for long lasting use. TextuRed surface will not show pinholes Sound and shock absorbent Resists moisture, molds, mildew, bacteria and chemicals Stain-resistant, non-fading and easy to maintain

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES1 (2.54 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHBlue
    • BRANDBalt®
    • DESCRIPTIONRubber-Tak with Euro Trim
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER321RC-97
    • STYLERubber Board
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALRubber
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.