Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Natural Cork Tackboard - Aluminum Trim - 36"W x 24"H
See all 191 items in product family

Balt® Natural Cork Tackboard - Aluminum Trim - 36"W x 24"H

Item #: WBB179221

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $68.93 Save up to 39%
Price: $41.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® Natural Cork Tackboard - Aluminum Trim - 2' x 3'

The 100% natural cork used on the board is a renewable resource, harvested responsibly from cork trees to allow a useful life of more than 150 years for each tree. The cork surface is bonded to a 3/8" thick layer of insulation board for excellent tack-holding qualities. Factory framed in anodized aluminum trim, this board includes mounting hardware. 2'H x 3'W overall. 10 Year Limited Warranty

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES1/2 (1.27 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • COLOR FINISHNatural
    • BRANDBalt®
    • DESCRIPTIONNatural Cork With Aluminum Trim
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER301AB
    • STYLECork Board
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)36 x 24
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

How thick is the cork on this board?

Question Asked By: Colleen , April 14, 2016

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $9.00 with this comparable product +
Item #: WB695463
Ships same day.
(1)
$32.95