Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® Cork Bulletin Board - Hardwood Oak - 48"W X 36"H

Rollover image to zoom in

Click image to enlarge

See all 194 items in product family

Ghent® Cork Bulletin Board - Hardwood Oak - 48"W X 36"H

Item #: WB506524

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $110.60 Save up to 42%
Qty Price
1-2 $68.95 ea.
3+ $63.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent® Cork Bulletin Board - Hardwood Oak - 48"W X 36"H

Ghent’s Traditional Natural Cork Bulletin Boards are the choice for their ability to withstand repeated tacking. Pins, staples or tacks can be easily inserted and hold firm. Made with a solid oak frame and feature a self-healing natural cork surface laminated to a 3/8" sealed-back fiberboard. The cork surface will provide years of reliable service under even the heaviest of use. This premium bulletin board is backed by Ghent’s 10-year guarantee. It is TAA compliant and made in the U.S.A.

Features

  • Natural cork surface is self-healing to provide years of reliable service.
  • Frame is solid wood oak finish.
  • Cork laminated on a 3/8" fiberboard for rigidity and stability.
  • Pins, staples or tacks can be easily inserted and hold firm.
  • TAA Compliant
  • Made in the U.S.A.
  • 10 Year Warranty

Documents are in PDF format

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES1 (2.54 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • BRANDGhent®
    • DESCRIPTIONCork Bulletin Board
    • FRAME COLOROak
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBER1434-1
    • MODEL506524
    • BOARD SIZE (W X H)
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPE
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALCork
    • ACCESSORY TYPE
    • BOARD TYPEBulletin Board
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Ghent Cork Bulletin Board

Your review: This is a high quality board I purchased for my classroom. It was easily mounted on the wall and items stapled easily on it. Excellent condition upon arrival!

Is this review helpful?

Bulletin Board

Your review: Totally bulletin boardy!

Is this review helpful?

Bulletin Board

Your review: Totally Bulletin Boardy!

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $24.00 with this comparable product +
Item #: WB695318
Ships same day.
(6)
$44.95