Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® Cork Bulletin Board - Hardwood Oak - 24"W X 18"H

Rollover image to zoom in

Click image to enlarge

See all 191 items in product family

Ghent® Cork Bulletin Board - Hardwood Oak - 24"W X 18"H

Item #: WB506522

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.68 Save up to 38%
Qty Price
1-2 $33.95 ea.
3+ $30.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent® Cork Bulletin Board - Hardwood Oak - 24"W X 18"H

Ghent’s Traditional Natural Cork Bulletin Boards are the choice for their ability to withstand repeated tacking. Pins, staples or tacks can be easily inserted and hold firm. Made with a solid oak frame and feature a self-healing natural cork surface laminated to a 3/8” sealed-back fiberboard. The cork surface will provide years of reliable service under even the heaviest of use. This premium bulletin board is backed by Ghent’s 10-year guarantee. It is TAA compliant and made in the U.S.A.

Features

  • Natural cork surface is self-healing to provide years of reliable service.
  • Frame is solid wood oak finish.
  • Cork laminated on a 3/8” fiberboard for rigidity and stability.
  • Pins, staples or tacks can be easily inserted and hold firm.
  • TAA Compliant
  • Made in the U.S.A.
  • 10 Year Warranty

Documents are in PDF format

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES1 (2.54 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • BRANDGhent®
    • DESCRIPTIONCork Bulletin Board
    • FRAME COLOROak
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBER1418-1
    • MODEL506522
    • STYLECork Board
    • SUGGESTED USEIndoor
    • SURFACE MATERIALCork
    • NOMINAL BOARD SIZE (W X H)24 x 18
    • BOARD TYPEBulletin Board
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

How thick is the cork on this board?

Question Asked By: Colleen , April 14, 2016

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.