Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® Cork Bulletin Board - Aluminum - 60"W X 36"H

Rollover image to zoom in

Click image to enlarge

See all 192 items in product family

Ghent® Cork Bulletin Board - Aluminum - 60"W X 36"H

Item #: WB506518

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $195.09 Save up to 36%
Qty Price
1-2 $134.95 ea.
3+ $124.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent® Cork Bulletin Board - Aluminum - 60"W X 36"H

Designed to last with fine grain, high quality, resilient cork that withstands repeated tacking. Cork is laminated to durable sealed fiberboard. Includes mounting hardware. Made in the USA.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES1 (2.54 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • BRANDGhent®
    • DESCRIPTIONCork Bulletin Board with Aluminum Trim
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERAK-35
    • MODEL506518
    • STYLECork Board
    • SUGGESTED USEIndoor
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board
    • NOMINAL BOARD SIZE (W X H)60 x 36
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How thick is the cork on this board?

Question Asked By: Colleen , April 14, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.