Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Tackless Paper Holders - Set of 4 8' Holders
See all 62 items in product family

Balt® Tackless Paper Holders - Set of 4 8' Holders

Item #: WBB179281

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $328.61 Save up to 45%
Price: $179.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Tackless Paper Holders - Set of 4 8' Holders

The unique roller system provides a secure hold and quick release without the need for tacks or tape. Available in a variety of lengths, Tackless Paper Holders can be mounted individually or attached to an existing board. Three mounting options are included: screws, magnets, or double-sided adhesive tape. Set of 4 8'W Holders.

Product Specifications

    • WIDTH INCHES96 (243.84 cm)
    • DEPTH INCHES3/4 (1.91 cm)
    • HEIGHT INCHES1-1/2 (3.81 cm)
    • COLOR FINISHSilver
    • BRANDBalt®
    • DESCRIPTIONTackless Paper Holders
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER505-8
    • MATERIAL(S)Cork
    • PACKAGE QUANTITY4
    • STYLEBulletin Bar
    • SUGGESTED USEIndoor
    • SURFACE MATERIALAluminum
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

How do you mount this to the wall? No instructions or mounting hardware included!

Question Asked By: Dwayne , April 11, 2016

+ View 2 Answers

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.