Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Map Rails - Set of 6 - 48"W x 1"H
See all 70 items in product family

Balt® Map Rails - Set of 6 - 48"W x 1"H

Item #: WBB179323

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $95.67 Save up to 40%
Price: $ 56.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Map Rails - Set of 6 - 1"x4'

The rails are ideal for hallways, classrooms, offices, or libraries, and can be mounted individually, or attached to an existing markerboard for added versatility. Available in 1" or 2" heights, the map rail consists of an anodized aluminum extrusion framing a 1/4" thick colored cork insert that is resilient and self healing. Optional accessories are available, and include hook clips, flag holders, map winders, and end stops. Set of 6. 1"H x 4'W.

Mounting Hardware Not Included

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES1/2 (1.27 cm)
    • HEIGHT INCHES1 (2.54 cm)
    • COLOR FINISHSilver
    • BRANDBalt®
    • DESCRIPTIONMap Rails
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER522D
    • MATERIAL(S)Cork
    • PACKAGE QUANTITY6
    • STYLEBulletin Bar
    • SUGGESTED USEIndoor
    • SURFACE MATERIALCork
    • CONSTRUCTIONAnodized Aluminum
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Easy to install

Your review: Good product, Great price.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.