Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Map Rail Accessory - 1" Hook Clip
See all 62 items in product family

Balt® Map Rail Accessory - 1" Hook Clip

Item #: WBB179315

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $3.90 Save up to 35%
Price: $2.55
Product Information
Customer Review
Product Q&A
Accessories
Balt® Map Rail Accessory - 1" Hook Clip

The rails are ideal for hallways, classrooms, offices, or libraries, and can be mounted individually, or attached to an existing markerboard for added versatility. This optional Hook Clip can be added to the 1"H Map Rails.

Product Specifications

    • HEIGHT INCHES1 (2.54 cm)
    • COLOR FINISHSilver
    • BRANDBalt®
    • DESCRIPTIONHook Clip
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER510
    • MATERIAL(S)Cork
    • PACKAGE QUANTITY1
    • STYLEBulletin Bar
    • SUGGESTED USEIndoor
    • CONSTRUCTIONAnodized Aluminum
    • BOARD TYPEBulletin Board
    • SURFACE MATERIALCork

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

map rail hooks

Your review: This would be 5 stars if I received the correct size and if my problem was resolved in a timely manner. As it is, I am still waiting to hear back from customer service.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

How do you mount this to the wall? No instructions or mounting hardware included!

Question Asked By: Dwayne , April 11, 2016

+ View 2 Answers

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.