Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Cork Strips - Package of six 4' Strips

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Balt® Cork Strips - Package of six 4' Strips

Item #: WBB179416

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $88.83 Save up to 33%
Price: $59.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® Cork Strips - Package of six 4' Strips

Add clean display space to any environment with these unobtrusive cork strips. The strips are available in 4' lengths and come in packages of six. Each strip consists of a 1/4" thick layer of 100% natural cork laminated to a 1/4" thick layer of hardboard for strength and durability. Each set of strips includes a set of 36 push pins.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES1/2 (1.27 cm)
    • HEIGHT INCHES1-3/4 (4.45 cm)
    • COLOR FINISHNatural
    • BRANDBalt®
    • DESCRIPTIONCork Strips
    • MANUFACTURERS PART NUMBER508
    • MATERIAL(S)Cork
    • PACKAGE QUANTITY6
    • STYLEBulletin Bar
    • SUGGESTED USEIndoor
    • BOARD TYPEBulletin Board
    • SURFACE MATERIALCork

Avg. Customer Rating: (7 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Cork Strips

Cork strips worked perfectly to hang pickup charts in our preschool classroom! Thank you!

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 

7 Results

Cork Strips

Your review: The product is exactly what I was needing.

Is this review helpful?

Balt # 174 cork strips

Your review: took me a while to find this product, worth the wait.

Is this review helpful?

Cork Strips

Your review: Would definitely buy again

Is this review helpful?

Great

Your review: Great item. Would like to see the cork a little thicker so the pins go in deeper. Also, they do not come with adhesive strips or mounting material. I used some finishing nails and some liquid nails to attach them to the wall.

Is this review helpful?

Cork Strips

Your review: Cork strips worked perfectly to hang pickup charts in our preschool classroom! Thank you!

Is this review helpful?

Neat and functional

Your review: These strips are really very helpful for hanging and displaying. They don't take up all the space of a corkboard, allowing multiple possibilities for use of wall space without the obstruction of a board. However, I wish the cork was a little deeper to allow for longer pins and a little heavier weight. I also wish they came with something for hanging, i.e., - double sided tape (heavy duty) and/ or screws.

Is this review helpful?

Cork Strips...

Your review: The only complaint I have with these cork strips is that the cork layer could be thicker, as push pins do not push in all the way and can tend to wobble and fall out.

Is this review helpful?

Sort by: 

7 Results

There are 7 questions and 2 answers for this product.

Sort by: 

7 Results

How do you mount this to the wall? No instructions or mounting hardware included!

Question Asked By: Dwayne , April 11, 2016

+ View 2 Answers

Answer This Question

Sort by: 

7 Results

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.