Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Bulletin Bars 12"W - 12 Per Case
See all 70 items in product family

Balt® Bulletin Bars 12"W - 12 Per Case

Item #: WBB179334

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $106.42 Save up to 41%
Price: $ 62.95
OUT OF STOCK.
Product Information
Customer Review
Product Q&A
Accessories
Balt® Bulletin Bars 1' - 12 Per Case

Providing a display surface in a slim, sleek package, the Bulletin Bar consists of a tan colored cork strip encased in a 1" satin aluminum extrusion. The Bulletin Bar comes in a variety of lengths and is sold in packages of 12 with a set of 40 push pins. The bars can be mounted with either magnets or double-sided adhesive tape, both of which are included. 1"H x 12"W overall.

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES1/2 (1.27 cm)
    • HEIGHT INCHES1 (2.54 cm)
    • COLOR FINISHTan
    • BRANDBalt®
    • DESCRIPTIONBulletin Bars
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER558-1
    • MATERIAL(S)Cork
    • PACKAGE QUANTITY12
    • STYLEBulletin Bar
    • SUGGESTED USEIndoor
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

How do you mount this to the wall? No instructions or mounting hardware included!

Question Asked By: Dwayne , April 11, 2016

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.