Stage Pie Unit with Carpet for 36"W x 8"H Stage Units - Blue
See all 70 items in product family

Stage Pie Unit with Carpet for 36"W x 8"H Stage Units - Blue

Item #: WBB212465

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $508.94 Save up to 44%
Price: $283.95
Product Information
Customer Review
Product Q&A
Accessories
Combine Stage Pie Sets with Straight Stage Sets for Seated Band or Choral Riser configurations. Outfitted with installed ganging to easily connect units to create a large stage or multi-level riser. Built with a 16 gauge steel frame and premium grade plywood core, these stages are durable and portable. Legs are made of 14 gauge tubular steel and outfitted with spring-loaded easy to open/close support brackets, for quick set-up and safe use. Guardrails are recommended for safety. Blue finish. 29"L x 36"W x 8"H overall. 10 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES29 (73.66 cm)
    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES8 (20.32 cm)
    • CONSTRUCTIONSteel and Wood
    • CAPACITY LBS PER SQUARE FOOT200 (90.91 kg)
    • COLOR FINISHBlue
    • MANUFACTURER PART NUMBERSP368C-blue
    • LIMITED WARRANTY10 Year Limited Warranty
    • DESCRIPTIONSingle Pie Unit
    • BRANDNational Public Seating®

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I was wondering if this item had wheels so that when it is folded up you can just wheel it to the storage room?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result