Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tuffy Flat Panel Monitor & Plasma, LCD Cart 44" H

Tuffy Flat Panel Monitor & Plasma, LCD Cart 44" H

Item #: WB251615

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $767.00
Product Information
Customer Review
Product Q&A
Accessories
"TUFFY" FLAT PANEL MONITOR & PLASMA, LCD CART

This Tuffy AV Cart Easily Stores, Secures and Transports Valuable Plasma or Flat Screen Televisions up to 60”!

Offers mobility for LCD, Plasma and other VESA mount monitors from 32-60". Audio visual cart is made from engineered, injection molded thermoplastic resin that won't chip, warp, crack, rust or peel. 2" thick top features 2 steel reinforcements for extra strength. Flat screen monitor mount is made with heavy gauge steel and allows 10° tilt. Steel cabinet is made with 20 gauge steel and includes a recessed handle and cylinder lock with 2 keys for security. Cabinet offers cable management access in rear. Shelves and legs are made with recyclable material. This audio visual cart features an ergonomic push handle, 3-outlet UL approved electrical assembly with 15'L power cord, built-in cord wrap and 3 cable management clips. Rolls smooth on 4" ball bearing swivel casters (2 with brakes).

Product Specifications

    • LENGTH INCHES32 (81.28 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES44 (111.76 cm)
    • CAPACITY LBS250 (113.64 kg)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDH. Wilson
    • CONSTRUCTIONPlastic Cart & Steel Cabinet
    • DESCRIPTIONFlat Panel Monitor & Plasma
    • DOOR QUANTITY2
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • H" FROM FLOOR TO CENTER OF MOUNT69
    • MANUFACTURERS PART NUMBERWPTV44C2E
    • POWER3 Outlet Power Strip with 15' Cord
    • SHELF CONSTRUCTIONPlastic
    • SHELF QUANTITY3
    • STYLEFlat Panel Cart
    • TYPEA/V Carts
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPERubber Swivel, 2 with Brakes
    • LCD SIZEUp to 60"

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Great Cart

Your review: This cart is just what was advertised. It is quality construction and functions well so far. The assembly directions were easy to follow. It easily handles the 60 TV we have mounted on it. I initially flinched at the price, but now that it is assembled I am very glad we purchased this unit. I would definitely recommend this cart.

Is this review helpful?

Excellent A+

Your review: I looked around for a flat panel TV cart, but wasn't quite sure about what our needs were and going basically on sight alone. Mike, the customer service rep was extremely helpful in finding the best product for our presentation needs. This is a very durable and stable cart to hold the 55" tv and the other components can be locked up for when they are needed. Plus he also gave us a very, very good deal! Thank you.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.