Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luxor Black Plasma & Flat Panel Monitor Shelf Cart 28" H 2 Shelves

Rollover image to zoom in

Click image to enlarge

Luxor Black Plasma & Flat Panel Monitor Shelf Cart 28" H 2 Shelves

Item #: WB984542BK

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 523.00
Product Information
Product Q&A
Luxor Plasma And Flat Screen Monitor Cart - Black

This 48"L x 24"W x 28"H cart is solidly made for long lasting dependability. Displays, stores and transports valuable plasma or flat screen monitors up to 42". Durable molded plastic shelf won't stain, scratch, dent or rust and is reinforced with aluminum bars for extra strength. Top shelf includes cable management openings and raised retaining lip edges on the back and sides. Moves easily on rubber swivel casters, 2 with brakes. Includes a UL listed 3-outlet surge protected power strip with a 15'L cord and built-in cord wrap. Lifetime Limited Warranty.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES28 (71.12 cm)
    • CAPACITY LBS400 (181.82 kg)
    • ASSEMBLYUnassembled
    • BRANDLuxor
    • DESCRIPTIONPlasma & Flat Panel Monitor Shelf Cart
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic & Aluminum
    • POWER3-Outlet Power Strip
    • STYLEFlat Panel Cart
    • TYPEA/V Carts
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPERubber Swivel, 2 with Brakes
    • LCD SIZEUp to 42"

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.