Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buhl Flat Screen Monitor Cart with Cabinet and 34" to 54" Height Adjustment

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Buhl Flat Screen Monitor Cart with Cabinet and 34" to 54" Height Adjustment

Item #: WB251779

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 868.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BUHL EXTRA-LARGE FLAT PANEL MONITOR & PLASMA, LCD SECURITY CART WITH SLIDE-OUT SHELVES

LCD & Plasma Monitor Security Cart holds Flat Screen Monitors up to 52”!

Display, secure and transport larger widescreen monitors with this plasma & LCD TV security cart. Flat screen monitor cart utilizes built-in brackets with a twin post design for easy monitor installation. Flat panel monitor posts are 26”H, adjust in 1” increments and offer built-in wire conduits. LCD & Plasma storage cart is made strong using durable steel with a scratch resistant powder coat finish. Flat screen monitor cart includes two 11½”W x 19¼”D slide-out side shelves. Security cart includes a locking 23½”W x 17½”D x 15½”H cabinet with recessed handles. Features 4-outlet UL approved surge-protected electrical assembly with 20’L power cord and built-in cord wrap. Moves easily on 4” hard rubber swivel casters (2 with brakes). Shipped ready to assemble. Limited Lifetime Warranty.

Product Specifications

    • LENGTH INCHES30 (76.2 cm)
    • WIDTH INCHES22 (55.88 cm)
    • HEIGHT INCHES54
    • CAPACITY LBS450 (204.55 kg)
    • ASSEMBLYUnassembled
    • BRANDHamiltonBuhl
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DESCRIPTIONFlat Screen Monitor Cart with Cabinet
    • DOOR QUANTITY2
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • LCD SIZEUp to 52"
    • MANUFACTURERS PART NUMBERPLCAB5434E
    • POWER4-Outlet Power Strip
    • SHELF CONSTRUCTIONSteel
    • SHELF QUANTITY3 (Plus 2 Pull-Out Side Shelves)
    • STYLEFlat Panel Cart
    • TYPEA/V Carts
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.