Buhl Flat Panel Monitor Cart with Pull Out & Pull Forward Shelf

Rollover image to zoom in

Click image to enlarge

Buhl Flat Panel Monitor Cart with Pull Out & Pull Forward Shelf

Item #: WB251780

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $520.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BUHL FLAT PANEL MONITOR & PLASMA, LCD SHELF CART WITH PULL OUT SIDE SHELF

LCD & Plasma Monitor Storage Cart has unique retractable side shelf that also pulls forward for convenience.

This presentation cart is great for meetings, expos, training, exhibitions and other media events, as it holds flat panel monitors up to 42”. LCD TV cart includes built-in brackets with a twin post design for easy monitor installation. Flat panel monitor posts are 23”H, adjust in 1” increments and offer built-in wire conduits. LCD & Plasma storage cart is made using heavy gauge steel with a durable powder coat finish. Cart has a 32”W x 18”D top and middle shelf, and a 32”W x 23”D bottom shelf. Flat screen monitor cart includes a unique 15”W x 14”D side shelf that slides out and forward for ease of use. Features 4-outlet UL approved surge-protected electrical assembly with 20’L power cord and built-in cord wrap. Rolls easily on 4” hard rubber swivel casters (2 with brakes). Easy-to-assemble. Limited Lifetime Warranty.

Product Specifications

    • LENGTH INCHES32 (81.28 cm)
    • WIDTH INCHES23 (58.42 cm)
    • HEIGHT INCHES67
    • CAPACITY LBS450 (204.55 kg)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BOTTOM SHELF DIMENSIONS32 x 23
    • BRANDHamiltonBuhl
    • CONSTRUCTIONSteel
    • DESCRIPTIONFlat Panel Monitor Cart with Pull Out & Pull Forward Shelf
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPLC-4418E
    • POWER4-Outlet Power Strip
    • SHELF CONSTRUCTIONSteel
    • SHELF QUANTITY3 (Plus 1 Pull-Out & Forward Side Shelf)
    • STYLEFlat Panel Cart
    • TOP SHELF DIMENSIONS32 x 18
    • TYPEA/V Carts
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPERubber
    • LCD SIZEUp to 42"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed