Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid Audio Visual Cart 33 x 19 x 33

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Rubbermaid Audio Visual Cart 33 x 19 x 33

Item #: WB241515

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $454.79 Save up to 34%
Price: $ 297.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RUBBERMAID MEDIA MASTER AUDIO VISUAL CART

Audio-visual cart offers high tech mobility for presentations and meetings. UL approved 3-outlet surge suppressing power strip with a 15 foot cord and molded cord wrap providing electricity for a projector, laptop or TV. Wire management slots help keep cables organized. Includes an adjustable safety belt to help secure equipment. Strong structural plastic shelves and bright aluminum uprights will not rust. Reinforced top shelf has a steel support and a handy pen storage slot. Rolls easily on 3" non-marking rubber swivel casters, 2 with brakes. Assembles easily.

Product Specifications

    • LENGTH INCHES33 (83.82 cm)
    • WIDTH INCHES19 (48.26 cm)
    • HEIGHT INCHES33 (83.82 cm)
    • CAPACITY LBS150 (68.18 kg)
    • ASSEMBLYUnassembled
    • BRANDRubbermaid®
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic & Aluminum
    • DESCRIPTIONAudio Visual Cart
    • FRAME COLORAluminum
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERFG9T2800BLA
    • MODEL241515
    • POWER3-Outlet Power Strip
    • REFERENCE #9T28
    • SECURITY CABINETNo
    • SHELF CONSTRUCTIONPlastic
    • SHELF QUANTITY3
    • SHELF SPACING INCHES11-1/2 (29.21 cm)
    • STYLEStandard
    • TYPEA/V Carts
    • WEIGHT LBS30.1 (13.68 kg)
    • WHEEL DIAMETER INCHES3 (7.62 cm)
    • WHEEL TYPERubber Swivel, 2 with Brakes
Have A Question About This Product?
4 Question | 4 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Cart

Your review: This is a very sturdy cart with a great deal of possible uses. It went together pretty quickly. The only negative was the strap. It isn't sufficient for our purposes of holding a 50 inch tv set. So, I had to buy 2 other straps to complement the one already provided. I would still highly recommend it to others.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 4 answers for this product.

Sort by: 

1 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have product comparisons for these products?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Are the tops of the shelved coated? Is it anti-static? Looking to use these for PC repair.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.