Previous

Item in product family

Next

Item in product family
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
Balt® Xtra Long Presentation Cart - Gray

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Balt® Xtra Long Presentation Cart - Gray

Item #: WBB179259

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $499.64 Save up to 26%
Price: $371.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Xtra LONG PRESENTATION CART

Presentation Cart is ideal for any meeting room, training room, or other AV presentation environment.

The Extra Long Presentation Cart is constructed with a black powder-coated 18-gauge steel frame for superior support and durability. The cart comes standard with four shelves to hold your equipment at just the right height. Each shelf is constructed of gray scratch-resistant laminate over a durable and moisture-resistant MDF core, and features a grommet to provide easy cable management. The laptop shelf is adjustable in height to accommodate either a standing or sitting user. Easy maneuverability is provided with 3" casters (two with brakes).

Product Specifications

    • BRANDBalt®
    • MANUFACTURERS PART NUMBER27521
    • LENGTH INCHES30 (76.2 cm)
    • WIDTH INCHES18-1/2 (46.99 cm)
    • HEIGHT INCHES40-3/4 (103.51 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • TYPEA/V Carts
    • WHEEL DIAMETER INCHES3 (7.62 cm)
    • WHEEL TYPERubber Swivel, 2 with Brakes
    • DESCRIPTIONExtra Long Presentation Cart
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • CONSTRUCTION18-Gauge Steel
    • STYLEWith Sliding Keyboard Shelf
    • SHELF CONSTRUCTIONLaminate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed