Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bretford Mobile Projector Cart 32 x 24 x 42

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Bretford Mobile Projector Cart 32 x 24 x 42

Item #: WB984618

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $442.95
Product Information
Customer Review
Product Q&A
Accessories
BRETFORD MOBILE PROJECTOR CART

Conveniently Store And Transport Data Projectors For Presentations And Conferences.

The top shelf of this multimedia cart accommodates projectors and TV monitors for presentations. This audio visual cart is made of durable steel with powder coat finish to withstand years of use. Heavy duty 1” square tubular steel legs have a “W” bracket shelf for extra strength. Projector cart features a pull-out laptop side shelf that can be set at seated or standing heights to fit the user’s preference. Projector cart includes UL listed electrical assembly with a 20’ cord to provide a power source for audio visual equipment. Rolls smooth on 4” swivel casters, 2 with brakes. Easy assembly.

Product Specifications

    • LENGTH INCHES32 (81.28 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES42 (106.68 cm)
    • ASSEMBLYUnassembled
    • BRANDBretford®
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DESCRIPTIONMobile Projector Cart
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERECILS1FF-BK
    • POWER4 Outlet Power Strip, 115V
    • SHELF CONSTRUCTIONSteel
    • SHELF QUANTITY3 including 1 Pull-out Laptop Shelf
    • SHELF TYPE29"W x 13"D Pull-out Laptop Shelf
    • STYLEProjector Cart
    • TYPEA/V Carts
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPERubber Swivel, 2 with Brakes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.