Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vinyl Matted Ergo Platform Truck w/ 8" Pneumatic Casters - 30 x 60
See all 39 items in product family

Vinyl Matted Ergo Platform Truck w/ 8" Pneumatic Casters - 30 x 60

Item #: WBB178066

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $540.00
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Work Height Instrument Truck

This Heavy Duty Work Height Truck provides an ergonomic working height for ease of use and reduced strain on back. This steel ergonomic platform truck is made using all welded steel with 12 gauge steel platform. Platform includes shock absorbing vinyl matting to provide a non-slip, non-conductive surface. Includes a removable 1-1/4" tubular steel handle with smooth radius bend. Flush platform handles 1,200 lb. capacity and accepts large, bulky materials. Moves easily using 2 rigid, 2 swivel 8" pneumatic casters. Gray powder coat finish. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • BRANDJamco
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES29 (73.66 cm)
    • DESCRIPTIONVinyl Matted Ergo Platform Truck
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERAY360N8
    • SHELF CONSTRUCTIONVinyl Covered Steel
    • STYLEPlatform
    • TYPEInstrument Cart
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.