Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Low Profile Cabinet Cart w/ 5" Poly Casters - 30 x 36
See all 12 items in product family

Low Profile Cabinet Cart w/ 5" Poly Casters - 30 x 36

Item #: WBB178257

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 924.00
Product Information
Customer Review
Product Q&A
Accessories
Low Profile Instrument Security Cart

This low profile security truck features shock absorbing vinyl matting on shelves to provide a cushioned, non-conductive non-slip surface. Secure cabinets transport tools, instruments and other valuable equipment. All welded steel carts are made with 12 gauge steel shelves, 3/16" thick angle corners and 12 gauge caster mounts. 1,200 lb. capacity. Includes 3 locking drawers with 2 keys for security. Drawers measure 16"W x 16"D x 5"H. Locking cabinet includes a locking handle with 2 keys. Raised offset handle is 12" above top shelf. Moves easily on 2 swivel, 2 rigid 5" polyurethane casters.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES31 (78.74 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • BRANDJamco
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DESCRIPTIONLow Profile Cabinet Cart
    • DOOR QUANTITY1
    • DRAWER QUANTITY3
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERAF336U5
    • SHELF CONSTRUCTIONVinyl Covered Steel
    • SHELF QUANTITY2
    • SHELF SPACING INCHES17 (43.18 cm)
    • STYLECabinet Cart
    • TYPEInstrument Cart
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.