Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Deluxe Instrument Cart 48 x 24 With 8" Casters

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Deluxe Instrument Cart 48 x 24 With 8" Casters

Item #: WB334521

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,005.00
Product Information
Customer Review
Product Q&A
Accessories
INSTRUMENT CART

Transport delicate, sensitive equipment safely with this "cushion load" cart. Shelves feature a non-conductive, non-slip cushion vinyl surface for maximum cargo protection. Full-length wrap-around bumper protects walls and doorways. All welded steel construction with tan enamel finish. 8" full pneumatic wheels (2 swivel, 2 rigid) for smoothest ride. Includes grounded UL listed 6-outlet 15 amp power strip with circuit breaker, 15' power cord and cord wrap. Also features a 16"W x 16"D x 5"H lockable drawer and wheel brakes on the swivel casters to keep cart stationary.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • ASSEMBLYAssembled
    • BOTTOM SHELF DIMENSIONS38"L X 24"W
    • BRANDJamco
    • COLOR FINISHTan
    • CONSTRUCTIONSteel
    • DESCRIPTIONDeluxe Instrument Cart
    • FRAME COLORTan
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERTW248-N8BN-PP
    • SHELF CONSTRUCTIONVinyl Covered Steel
    • SHELF QUANTITY2
    • STYLEStandard
    • TOP SHELF DIMENSIONS48"L X 24"W
    • TYPEInstrument Cart
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.