Wooden Locking Suggestion Box

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Wooden Locking Suggestion Box

Item #: WBB197766

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $118.03 Save up to 31%
Price: $ 80.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Wooden Locking Suggestion Box

Can we make a suggestion? Locking suggestion box invites confidential ideas and comments. Comes with 25 suggestion cards and two keys. Set on a tabletop or mount to any convenient wall. Wall mounting hardware and template are included.

Product Specifications

    • WIDTH INCHES7-3/4 (19.69 cm)
    • DEPTH INCHES7-1/2 (19.05 cm)
    • HEIGHT INCHES9-3/4 (24.77 cm)
    • COLOR FINISHMedium Oak
    • BRANDSafco®
    • DESCRIPTIONWood Locking Suggestion Box
    • WEIGHT LBS6 (2.73 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Not worth half the price.

Your review: The first piece we ordered came with the lid completely detached and after inspection, we noticed that the wooden dowels which were supposed to hold the lid on were absent. Two spots of glue were all that were used to hold the lid on. The wood laminate was peeling in many corners. The lock wasn't secured to the lid and could be twisted freely without a key. The second one we received was sent to us at no charge and the only differnence was there were wooden dowels this time. We Installed a few screws to ensure the lid would stay on and glued the locking mechanism in place. Do not buy this product.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed