Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Deluxe Rectangular Fluorescent Magnifier Lamp, 3 Diopter, 7" x 4.5" Lens

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Deluxe Rectangular Fluorescent Magnifier Lamp, 3 Diopter, 7" x 4.5" Lens

Item #: WB607903

Ships same day. Only 6 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $111.95 ea.
3+ $108.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Deluxe Rectangular Fluorescent Magnifier Lamp With Adjustable Magnifier Lens
Magnifying lens provides 3 diopter of magnification, measures 7" x 4.5" and illuminates with three 9 watt compact fluorescent bulbs. Balanced arm features a concealed spring and measures 47"L. 2 on/off switches. White color. UL listed.

Product Specifications

    • COLOR FINISHWhite
    • BASE TYPEClamp
    • BRANDMG Electronics
    • DESCRIPTIONDeluxe Rectangular Magnifier Lamp
    • MANUFACTURERS PART NUMBERLUX850
    • SWING ARM/SWIVEL/GOOSENECK47" Spring Balanced Arm
    • WATTAGE9
    • BULBS(3) 9W Compact Fluorescent Bulbs
    • LENS7" x 4-1/2"
    • GIFT ITEMYes
    • MAGNIFICATION1.75X
    • BULB TYPEFluorescent
    • DIOPTER3
Have A Question About This Product?
7 Question | 0 | Answer

Avg. Customer Rating: (7 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Great value

two level lighting and big magnification area makes this very useful and easy to use. This is a great asset to our lab.

See more favorable reviews

The most critical review

  • Customer Rating

Deluxe Rectangular Fluorescent Magnifier Lamp

Very happy with lamp. Good light quality. Attaches to desk well and adjustable arm makes it useful for a variety of tasks.

See more critical reviews

Sort by: 

7 Results

Great light source with extra mag feature

Your review: This lamp is very useful at a decent price. Its quite plasticy but has metal internals that help it get the job done. The three bulbs do get hot but that's expected. Photos: http://imgur.com/a/0Q3y8

Is this review helpful?

Excellent Product

Your review: Got this for may birthday. Used for making models using very small parts. Easy to set up. Easy to position as needed. Good amount of light and magnification. Tilting magnifying lens is a real plus. Optics are very good. Good price. Haven't experienced any negatives. I would recommend this product to anyone.

Is this review helpful?

Worth buying

Your review: • The three ballasts are in the lower part of the arm—one underneath each ventilation pattern, again see T9A607902 for what those look like. • Note that mine was white. Not grey, not beige, but white. This is good. • The lens does indeed pivot, but there's no (what appears to be a) handle on the lens assembly.

Pros: • Good, wide field of vision • High build quality, no problem supporting the weight of the lens and 3 fluorescent lamps. • Comes with a solid detachable lens cover • With the 3 lights you can use it just as a lamp, good control of brightness (1 light / 2 side lights / or both)

Cons: • It's not exactly as pictured, the arm looks a lot more like the 3-Diopter 7" x 5.5" model (T9A607902). • Lens cover was a bit stiff and hard to remove at first, but after a few times it becomes easier.

Is this review helpful?

Just what I needed!

Your review: I purchased this lamp because I do a lot of scroll saw work, which needs to be very accurate. This magnifying lamp is perfect for this, for it not only has a wide glass to look though, the 3 light bulbs give your work plenty of light. It is also very well made, and I can see using this for many years to come.

Is this review helpful?

Deluxe Rectangular Fluorescent Magnifier Lamp

Your review: Very happy with lamp. Good light quality. Attaches to desk well and adjustable arm makes it useful for a variety of tasks.

Is this review helpful?

1 person found this review helpful

Great value

Your review: two level lighting and big magnification area makes this very useful and easy to use. This is a great asset to our lab.

Is this review helpful?

1 person found this review helpful

Excellent quality & value

Your review: I took a risk, buying this item over the internet, but the quality is excellent and the value is great, also. Lab quailty

Is this review helpful?

1 person found this review helpful

Sort by: 

7 Results

There are 7 questions and 0 answers for this product.

Sort by: 

7 Results

Is the cord on this light a 3 prong?

Question Asked By: Renee , April 11, 2016

Not Answered Yet

Answer This Question

I am wanting to mount this to the wall. What is the through mount adaptor? Will this work, or do you have one that mounts to the wall?

Question Asked By: MIKE , April 11, 2016

Not Answered Yet

Answer This Question

Are the LED's dimmable?

Question Asked By: Bret , October 28, 2014

Not Answered Yet

Answer This Question

I am looking for a replacement bulb for small clamp on magnifying lamp. The flourescent bulkb is 4/3/4" inside diameter, 4 2/2" outside diameter. Specs on bulb read: 120v 13w 6400k. The lamp model #16279-002, E101956, UL Model 16913, Do you arry a suitable replacement bulb?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Do you sell replacement lens for the 8 diopter magnifier lamp?

Question Asked By: Richard , ABQ , March 19, 2012

Not Answered Yet

Answer This Question

I have this light, but the clamp to clamp it to my drawing board broke. Could I just order the clamp from you?

Question Asked By: Barbara Blair , Glenwood, Fl 32722 , January 06, 2012

Not Answered Yet

Answer This Question

Why is this item 37 dollars less than the 8 diopter lamp when just the magnifying glass differs? Or, is the bulb housing plastic? also the 8 diopter one does not have a cover but the handle is silver colored instead of black ... what can you tell me about this 37 dollar price difference?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

7 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.