Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Artistic® AOPSS2540 Second Sight Clear Plastic Desk Protector,40 x 25

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Artistic® AOPSS2540 Second Sight Clear Plastic Desk Protector,40 x 25

Item #: WBB51874

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $17.25 ea.
2 $11.75 ea.
3+ $9.90 ea.
Product Information
Customer Review
Product Q&A
Accessories
Artistic® AOPSS2540 Second Sight Clear Plastic Desk Protector,40 x 25

Trimmable for versatility. Use to cover and protect drawings, maps, artwork, reference lists. Doubles as a desk pad and blotter protector. Width: 40"; Depth: 25".

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • WIDTH INCHES40 (101.6 cm)
    • DEPTH INCHES25 (63.5 cm)
    • COLOR FINISHClear
    • CONSTRUCTIONPlastic
    • BRANDArtistic®
    • DESCRIPTIONClear Sheet Desk Pad
    • MANUFACTURERS PART NUMBERSS2540
    • SHAPERectangular
    • TYPEDesk Pad

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Clear sheet desk pad

Your review: super thin. Not quite what I was expecting. Will crease if you aren't careful. My opinion: look for something thicker, I didn't realize it wasn't much thicker than a sheet protector.

Is this review helpful?

Clear Sheet Desk Pad

Your review: Great size and coverage. Protects the desk surface and is crystal clear which enables one to display important info right on desk top. Very helpful and convenient.

Is this review helpful?

To Thin

Your review: it was to thin for what I wanted.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.