One Upright/Three Horizontal Sections

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

One Upright/Three Horizontal Sections

Item #: WBB197646

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $72.46 Save up to 23%
Price: $ 55.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
One Upright/Three Horizontal Sections

Sliding trays for letter size documents. On the left, one upright section to fit file folders and small binders. The bottom letter tray can be removed and replaced.

Product Specifications

    • WIDTH INCHES16-1/4 (41.28 cm)
    • DEPTH INCHES9 (22.86 cm)
    • HEIGHT INCHES8 (20.32 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • DESCRIPTIONOne Upright/Three Horizontal Sections
    • MANUFACTURERS PART NUMBER3265BL
    • TYPEDesktop Organizer
    • WEIGHT LBS4 (1.82 kg)