Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Executive desk pad, leather-like, 20 x 36

Rollover image to zoom in

Click image to enlarge

See all 91 items in product family

Executive desk pad, leather-like, 20 x 36

Item #: WBB51876

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $49.95 ea.
3+ $43.95 ea.
Product Information
Customer Review
Product Q&A

Executive desk pad, leather-like, 20 x 36

Create an attractive desktop accent in your office or at home. Protects desk from scratches and stains. Leather-like side panels provide space for cards and notes. Smooth writing surface.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES20 (50.8 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONFaux Leather
    • BRANDArtistic®
    • DESCRIPTIONExecutive Desk Pad
    • MANUFACTURERS PART NUMBER413861
    • TYPEDesk Pad

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

CHEAP "Executive" pad

Your review: CHEAP - The blotter appears to be heavyweight paper. The edging is padded vinyl, and really flimsy. The back is cardboard. Overall, very cheaply made and not worth the price. Really really did not want to give one star.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.