Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Classic™ 7 Tier Letter Size Horizontal Desk Tray - Black
See all 62 items in product family

Classic™ 7 Tier Letter Size Horizontal Desk Tray - Black

Item #: WBB195626

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $101.17 Save up to 31%
Price: $ 69.95
Product Information
Customer Review
Product Q&A
Classic™ 7 Tier Letter Size Horizontal Desk Tray - Black

Horizontal desk trays feature radius cutout shelves for easy access to papers and files. Durable, heavy-duty base for stability. Solid side panels ensure stability. Black finish. 12"Wx9-1/2"Dx16"H overall dimensions.

Features

  • Features radius cut-out shelves for easy access to papers and files
  • Designed for stability
  • 7-tiers
  • 30% post-consumer material

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES9-1/2 (24.13 cm)
    • HEIGHT INCHES16 (40.64 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • BRANDBuddy Products
    • DESCRIPTION7 Tier Letter Size Horizontal Desk Tray
    • MANUFACTURERS PART NUMBER0407-4
    • TYPEDesktop Organizer
    • WEIGHT LBS12.25 (5.57 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.