Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
9 Pocket Counter Top Business Card Holder - Light Oak
See all 36 items in product family

9 Pocket Counter Top Business Card Holder - Light Oak

Item #: WBB177473

Usually ships in 1 to 4 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $63.83 Save up to 37%
Price: $ 39.95
Product Information
Customer Review
Product Q&A
Accessories
Solid oak countertop business card holders are an attractive way to display multiple cards in an organized fashion. These racks work well to present business cards in any setting or use them for gift cards at point of sale. The frame is finished in a light oak color.

Product Specifications

    • WIDTH INCHES13-1/4 (33.66 cm)
    • DEPTH INCHES4-3/8 (11.11 cm)
    • HEIGHT INCHES5-3/4 (14.61 cm)
    • COLOR FINISHOak
    • COLOR(S)Light Oak
    • CONSTRUCTIONWood
    • ASSEMBLYAssembled
    • BRANDWooden Mallet
    • DESCRIPTIONCounter Top Business Card Holder
    • MANUFACTURERS PART NUMBERBCC3-9LO
    • NUMBER OF POCKETS9
    • TYPEBusiness Card Holder
    • WEIGHT LBS2 (.91 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.