Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
96" Permanent Rectangular Picnic Table (ADA) Perforated Metal

Rollover image to zoom in

Click image to enlarge

See all 122 items in product family

96" Permanent Rectangular Picnic Table (ADA) Perforated Metal

Item #: WB240247GN

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,361.00 ea.
3+ $1,307.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RECTANGULAR PERMANENT MOUNT PICNIC TABLES
ADA Perforated Metal Picnic Table
Multi-post picnic tables allow custom bench-to-table placement. Each table and bench includes 2 mounting posts to allow desired distance from table to bench. 11 gauge perforated metal features 1/2" holes on staggered centers. Thermoplastic coating provides optimum durability and stands up to the elements, making tables and benches great for outdoor use! Seats up to eight adults, comfortably! Coating allows easy spray-paint graffiti removal using only WD-40. Strong galvanized, powder-coat finished steel frame will not fade, crack or peel. Corners are rounded for safety. ADA Tables feature benches with shorter lengths to allow wheelchair access. 30-1/2"H tabletop. Benches measure 18"H x 12"D. Can be installed in concrete or soil. Easy assembly.

Product Specifications

    • LENGTH INCHES96 (243.84 cm)
    • WIDTH INCHES69 (175.26 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • BRANDLeisure Craft Inc.
    • CONSTRUCTIONSteel
    • DESCRIPTIONADA Compliant Permanent Mount Picnic Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERT8XPM-PERF-ADA-GN
    • MODEL240247GN
    • NUMBER OF SEATS2
    • SEAT LENGTH INCHES96 (243.84 cm)
    • SEAT WIDTH INCHES12 (30.48 cm)
    • SEAT HEIGHT INCHES18 (45.72 cm)
    • TABLE LENGTH INCHES96 (243.84 cm)
    • TABLE WIDTH INCHES30 (76.2 cm)
    • TYPEPerforated Metal Picnic Table
    • TOP CONSTRUCTIONSteel
    • STYLEADA Table
    • SHAPERectangular
    • MOUNT TYPEIn-Ground

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

How heavy is the table?

Question Asked By: Brian , Pennsylvania , April 12, 2016

Not Answered Yet

Answer This Question

where is this table manufactured

Question Asked By: Louminda , April 05, 2016

Not Answered Yet

Answer This Question

I accidently ordered the wrong tables . I ordered ADA compliant and did not mean too! I have already assembled the two tables . Any way I can buy just the missing two seats and mounting hardware ?

Question Asked By: PETER , new york , March 22, 2016

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.