72" Oval Expanded Metal Surface Mount Picnic Table - Blue
See all 75 items in product family

72" Oval Expanded Metal Surface Mount Picnic Table - Blue

Item #: WB250745BL

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,006.00 ea.
3+ $936.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
72” OVAL EXPANDED METAL PICNIC TABLE
Surface Mount Picnic Table
Oval picnic table seats up to eight adults, comfortably! Features black powder coat finished 2-3/8" galvanized tubular steel frame. Corners are rounded for safety. Durable 9 gauge expanded metal features a diamond pattern. Thermoplastic coating provides durability and stands up to the elements for outdoor use. Graffiti proof for low maintenance. Table top features a 2” diameter opening to accept an umbrella with a pole of up to 1-1/2” diameter (Umbrellas & Umbrella Bases sold separately). Surface mounted models allow floor anchoring for stability.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES71 (180.34 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDLeisure Craft Inc.
    • CONSTRUCTIONSteel
    • DESCRIPTION72" Oval Picnic Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBEROPT72SM-BL
    • MODEL250745BL
    • SEAT LENGTH INCHES60 (152.4 cm)
    • SEAT WIDTH INCHES12 (30.48 cm)
    • SEAT HEIGHT INCHES18 (45.72 cm)
    • TABLE LENGTH INCHES72 (182.88 cm)
    • TABLE WIDTH INCHES30 (76.2 cm)
    • TYPEExpanded Metal Picnic Table
    • TOP CONSTRUCTIONSteel
    • STYLEStandard Table
    • SHAPEOval
    • MOUNT TYPESurface