48" Single Post Rectangular Picnic Table Expanded Metal
See all 92 items in product family

48" Single Post Rectangular Picnic Table Expanded Metal

Item #: WB240236GY

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $955.00 ea.
3+ $915.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
PERMANENT MOUNT METAL MESH PICNIC TABLES – SINGLE POST
Rectangular Expanded Metal Table
These picnic tables feature a single mounting post design that has table and benches attached to only 1 post for easy installation, cleaning and maintenance. 9 gauge expanded metal features a diamond pattern. Thermoplastic coating provides optimum durability and stands up to the elements, making tables and benches great for outdoor use! Seats up to eight adults, comfortably! Coating allows easy spray-paint graffiti removal using only WD-40. Strong galvanized, powder-coat finished steel frame will not fade, crack or peel. Corners are rounded for safety. 30-1/2"H tabletop. Benches measure 18"H x 12"D. Can be installed in concrete only. Easy assembly.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES69 (175.26 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDLeisure Craft Inc.
    • CONSTRUCTIONSteel
    • DESCRIPTIONSingle Post Picnic Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERT14P-GY
    • MODEL240236GY
    • NUMBER OF SEATS2
    • SEAT LENGTH INCHES48 (121.92 cm)
    • SEAT WIDTH INCHES12 (30.48 cm)
    • SEAT HEIGHT INCHES18 (45.72 cm)
    • TABLE LENGTH INCHES48 (121.92 cm)
    • TABLE WIDTH INCHES30 (76.2 cm)
    • TYPEExpanded Metal Picnic Table
    • TOP CONSTRUCTIONSteel
    • STYLEStandard Table
    • SHAPERectangular
    • MOUNT TYPEIn-Ground