Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
46" Round Picnic Table Red Expanded Metal Surface Mount Style
See all 71 items in product family

46" Round Picnic Table Red Expanded Metal Surface Mount Style

Item #: WB250647RD

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $1,061.00 ea.
3+ $986.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Metal Mesh Picnic Table
Round Table - Expanded Metal - Surface Mounted

Built to last and highly attractive, these commercial grade picnic tables and benches are constructed of 9 gauge expanded metal that features a diamond pattern. Finished to endure the elements with virtually no maintenance. Tops and seats are coated with a rugged thermoplastic layer that's attractive and durable. Surface mounted models allow floor anchoring for stability. Galvanized tubular steel legs and supports are protected with a black powder coat finish and designed for strength and stability. Table top features a 2” diameter opening to accept an umbrella with a pole of up to 1-1/2” diameter (Umbrellas & Umbrella Bases sold separately). Measures 81"W x 30 1/2"H with 12"D x 18"H benches. Benches are 46"L. Easy assembly.

Product Specifications

    • LENGTH INCHES81 (205.74 cm)
    • WIDTH INCHES81 (205.74 cm)
    • HEIGHT INCHES28-1/2 (72.39 cm)
    • COLOR FINISHRed
    • ASSEMBLYUnassembled
    • BRANDLeisure Craft Inc.
    • CONSTRUCTIONSteel
    • DESCRIPTION46" Round Picnic Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERT46ROSMRD
    • MODEL250647RD
    • NUMBER OF SEATS4
    • SEAT LENGTH INCHES38 (96.52 cm)
    • SEAT WIDTH INCHES12 (30.48 cm)
    • SEAT HEIGHT INCHES18 (45.72 cm)
    • TABLE LENGTH INCHES46 (116.84 cm)
    • TABLE WIDTH INCHES46 (116.84 cm)
    • TYPEExpanded Metal Picnic Table
    • TOP CONSTRUCTIONSteel
    • STYLEStandard Table
    • SHAPERound
    • MOUNT TYPESurface
Have A Question About This Product?
3 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

46 " round expanded metal picnic table

The tables are high quality and relatively easy to assemble. The coating is heavy and uniform and the overall paint job is well done.

See more favorable reviews

The most critical review

  • Customer Rating

Paint Scratches on legs

Damage from packaging or handling during shipping maybe. Thought the lower unit would have been polyurethane coated like the top. Legs/feet don't sit straight.

See more critical reviews

Sort by: 

5 Results

Paint Scratches on legs

Your review: Damage from packaging or handling during shipping maybe. Thought the lower unit would have been polyurethane coated like the top. Legs/feet don't sit straight.

Is this review helpful?

46" Round Picnic Table Red Expanded Metal Surface

Your review: Nice item. Some adjustments needed to be made during assembly so the alignment of the fixturing would match. Nice quality, however seems just a bit small to accomodate more than 4 people comfortably.

Is this review helpful?

46 " round expanded metal picnic table

Your review: The tables are high quality and relatively easy to assemble. The coating is heavy and uniform and the overall paint job is well done.

Is this review helpful?

great product

Your review: very pleased with the tables

Is this review helpful?

Nice

Your review: These tables are very nice and easy to assemble,but you will need 2 people due to the weight of the tables. Planing on ordering benches to match..

Is this review helpful?

Sort by: 

5 Results

There are 5 questions and 0 answers for this product.

Sort by: 

5 Results

What is the shipping weight per unit and what size is the packaging. I assume they come disassembled. If I were to order 6 units would they be packaged individually or all toghether?

Question Asked By: Geoff , April 14, 2016

Not Answered Yet

Answer This Question

What is the weight limit for each seat?

Question Asked By: carolyn , December 03, 2015

Not Answered Yet

Answer This Question

what size pipe are the legs / frame?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

5 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.