Lifetime® Fold-Away Picnic Table 72" x 30" - Putty

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Lifetime® Fold-Away Picnic Table 72" x 30" - Putty

Item #: WB506396PY

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $330.53 Save up to 19%
Price: $ 266.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lifetime® Fold-Away Picnic Table
Unfolds in Seconds!

Need a folding picnic table to host your family functions and social events? A Lifetime folding picnic table comfortably seats 6 – 8 people for the good times in your life. With a UV-protected surface, this Lifetime folding picnic table can be easily set up in the sun or shade, whichever you prefer. Features umbrella hole. Our tables are designed with smooth, rounded edges for comfortable handling when carrying. No more cuts, scratches, or painful grooves in your hands! Table surface allows for smooth handwriting as well. It is also designed with a 2 inch umbrella hole which can be capped off when not in use.

A Lifetime folding picnic table is specifically designed to be lightweight yet strong and durable. Lifetime’s patented high density plastic polyethylene (HDPE) plastic surface is easy to clean and resistant to chipping and cracking. Designed with a honeycombed tack-off design for extra rigidity. Also designed with safety gravity rings to prevent legs from collapsing after set up even if they're not fully deployed. The powder-coated steel frame is strong, rust resistant, and easy to fold up for convenient storage. A Lifetime folding picnic table is a great investment for many years of entertaining. Assembly required.

Ideal for indoor/outdoor events. Constructed of durable 1 3/4" thick double wall polyethylene with dual steel J-channel bracing spanning table and 9" deep bench. Folds 3.75". Assembly required.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES55 (139.7 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISHPutty
    • ASSEMBLYUnassembled
    • BRANDLifetime®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONFold-Away Picnic Table
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER22119
    • MODEL506396PY
    • TABLE LENGTH INCHES72 (182.88 cm)
    • TABLE WIDTH INCHES30 (76.2 cm)
    • TYPEPlastic Picnic Table
    • WEIGHT LBS90 (40.91 kg)
    • STYLEStandard Table
    • SHAPERectangular
    • CARTON QUANTITY1
    • MOUNT TYPESurface
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

foldng picnic table

Your review: Great idea and implementation in one folding table. We used it or a community relations charity donation to replacerotting woden tables. we loved it.

Is this review helpful?

Nice table

Your review: The table is well-made, easy to assemble, and the fold-up design is very convenient. Of course, it was very expensive to ship, which was the only drawback.

Is this review helpful?

Lifetime Foldaway Picnic Table

Your review: Great product. It has curb appeal and has not stained from outdoor use. Our crew appreciates that it folds for flat storagae and you never have to worry about warped seats or top. It is very easy to slide into and sit down at. Love it.

Is this review helpful?

Picnic Table

Your review: This table will suit our company well. This table be be in the weather during the summer months and then stored for the winter. This table only took 1/2 hour to assemble and was very easy to do. I like the fact that it will fold up for storage and require very little space.

Is this review helpful?

Sort by: 
1 ...

4 Results