Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
96" Bench With Backrest Black Perforated Metal Surface Mount Style

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

96" Bench With Backrest Black Perforated Metal Surface Mount Style

Item #: WB250676BK

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $631.00 ea.
3+ $588.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Metal Mesh Bench
Bench with Backrest - Perforated Metal - Surface Mounted

Built to last, easy to transport and highly attractive, these commercial grade picnic tables and benches are constructed of 11 gauge perforated metal with 1/2" holes on staggered centers. Finished to endure the elements with virtually no maintenance. Tops and seats are coated with a rugged thermoplastic layer that's attractive and durable. Surface mounted models allow floor anchoring for stability. Galvanized tubular steel legs and supports are protected with a black powder coat finish and designed for strength and stability. Corners are rounded for safety. 18" Seat Height. Measures 31"H overall x 12"D seat. Easy assembly.

Product Specifications

    • FRAME CONSTRUCTIONSteel
    • SEAT LENGTH INCHES96 (243.84 cm)
    • MOUNT TYPESurface
    • ASSEMBLYUnassembled
    • HEIGHT INCHES30-1/2 (77.47 cm)
    • TOP FINISHThermoplastic
    • SEAT WIDTH INCHES12 (30.48 cm)
    • STYLEBacked Bench
    • MODEL250676BK
    • BRANDLeisure Craft Inc.
    • COLOR FINISHBlack
    • LENGTH INCHES96 (243.84 cm)
    • DESCRIPTIONBench with Back
    • MANUFACTURERS PART NUMBERB8WBSMPERFBK
    • WIDTH INCHES21 (53.34 cm)
    • CONSTRUCTIONSteel
    • FRAME COLORBlack
    • BACK HEIGHT INCHES31 (78.74 cm)
    • SEAT HEIGHT INCHES18 (45.72 cm)
    • TYPEPerforated Metal Bench

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.