Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48" Bench Curved Top Ribbed Style - Gray

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

48" Bench Curved Top Ribbed Style - Gray

Item #: WB250632GY

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,451.00 ea.
3+ $1,373.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OUTDOOR STEEL PARK BENCHES
Curved Top
Attractive park benches feature thermoplastic coating that endures elements. Allows easy spray-paint graffiti removal for virtually no maintenance. Cast iron legs are pre-drilled to allow anchoring. Bench measures 25”D. Features an arched back and welded ribbon style for comfort. 1 ¼” thick steel chair ribs.

Product Specifications

    • LENGTH INCHES50 (127 cm)
    • WIDTH INCHES25 (63.5 cm)
    • HEIGHT INCHES33 (83.82 cm)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDLeisure Craft
    • CONSTRUCTIONSteel
    • DESCRIPTIONCurved Top Bench with Back
    • FRAME COLORGray
    • FRAME CONSTRUCTIONCast Iron
    • MANUFACTURERS PART NUMBERNG4-GRAY
    • MODEL250632GY
    • SEAT LENGTH INCHES48 (121.92 cm)
    • SEAT WIDTH INCHES24 (60.96 cm)
    • SEAT HEIGHT INCHES17 (43.18 cm)
    • TOP FINISHThermoplastic
    • TYPESteel Slat Bench
    • WEIGHT LBS220 (100 kg)
    • STYLEBacked Bench with Arms
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.