Previous

Item in product family

Next

Item in product family
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
Wireless Voice Carrier

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Wireless Voice Carrier

Item #: WBB196576

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,222.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Wireless Voice Carrier

Audience Size: Up to 2,500. Room Size: Up to 25,000 sq. ft. Take the UHF Wireless Voice Carrier outdoors, to an auditorium, or set it up in a conference room. 50 watt multimedia stereo amplifier with built-in UHF 16 Channel receiver and 3 mic inputs, two Dual Module Companion Speakers with 40-ft. cables, 3 tripods, bracket for flexible gooseneck with mic holder. Comes with professional cardioid dynamic handheld mic with 15-ft. cord and your choice of wireless mic + transmitter (select lapel/headset, fleshtone over ear, or handheld). Includes rugged nylon reinforced carrying case on wheels with extendible luggage handle. Power with 10 D-cell alkaline batteries (not included) for up to 200 hours. International AC Adapter/recharger; or Rechargeable Nicad Battery Pack also available. 30"W x 12"D x 17"H overall.

Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES17 (43.18 cm)
    • COLOR FINISHBlack
    • BRANDAmplivox®
    • COVERAGE SQ. FT.20,000
    • DESCRIPTIONWireless Voice Carrier
    • MANUFACTURERS PART NUMBERSW230A
    • TYPEWireless
    • WATTS50
    • POWER SOURCE(S)110/240 Volt AC Adapter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed