Wireless Powered Speaker Voice Projector Kit

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Wireless Powered Speaker Voice Projector Kit

Item #: WBB196574

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,296.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wireless Powered Speaker Voice Projector Kit

Audience Size: up to 2,000. Room Size: up to 20,000 sq. ft. No messy cables to trip over. This is a professional portable public address complete sound system with built-in UHF 16 Channel wireless in a compact lightweight black carpeted cabinet PLUS a UHF wireless powered dual module speaker that can be placed up to 300 feet away. The Wireless Voice Projector is a complete sound system that contains a powerful 50 watt multimedia stereo amplifier with built-in UHF receiver and 3 mic inputs plus two built-in Jensen designed 6" x 8" oval speakers. The Powered Dual Module Speaker has a built-in 50 watt amplifier. With built-in tripod mounts both components are designed for placement on a tripod, media cart, or permanent mounting. The Wireless Voice Projector can dramatically enhance presentations and communication with mixed media sound line-in for CD tape player or computer projector. It includes both headset and lapel mic and transmitter plus audio cables for laptop & projector. Each component can be powered with 10 D-cell alkaline batteries (not included) for up to 200 hours. International AC Adapter/recharger; or Rechargeable Nicad Battery Pack also available. 30"W x 12"D x 17"H overall.

Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES17 (43.18 cm)
    • COLOR FINISHBlack
    • BRANDAmplivox
    • COVERAGE SQ. FT.15,000
    • DESCRIPTIONWireless Powered Speaker Voice Projector Kit
    • MANUFACTURERS PART NUMBERSW227
    • TYPEWireless
    • WATTS50