Previous

Item in product family

Next

Item in product family
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
Wireless Handheld Audio Portable Buddy

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Wireless Handheld Audio Portable Buddy

Item #: WBB196571

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $573.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Wireless Handheld Audio Portable Buddy

Audience Size: Up to 1,000. Room Size: Up to 10,000 sq. ft. UHF 16 channel Wireless. Compact 50 watt powerhouse of presentation versatility Use Indoors or Outdoors. Weighs only 4 lbs. (8 lbs. with batteries). Contains 50-watt Multimedia Stereo Amplifier with built-in UHF receiver and one 6" x 8" Jensen design speaker built into rugged, durable case; Includes wireless handheld mic with built-in transmitter, shoulder strap, and 2 audio interface cables ( 7-ft; stereo 3.5mm male/2 RCA jacks; computer interface cable 5-ft; stereo 3.5mm male/male jacks. This system is also an excellent companion for your video projector or laptop. Power with 10 D-cell alkaline batteries (not included) for up to 200 hours. International AC Adapter/recharger; or Rechargeable Nicad Battery Pack also available.. 13-1/2"W x 4-1/2"D x 11"H overall.

Product Specifications

    • WIDTH INCHES13-1/2 (34.29 cm)
    • DEPTH INCHES4-1/2 (11.43 cm)
    • HEIGHT INCHES11 (27.94 cm)
    • COLOR FINISHBlack
    • BRANDAmplivox®
    • COVERAGE SQ. FT.10,000
    • DESCRIPTIONWireless Handheld Audio Portable Buddy
    • MANUFACTURERS PART NUMBERSW223
    • TYPEWireless
    • WATTS50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed