Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mity-Meg Plus 25 Watt Megaphone

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Mity-Meg Plus 25 Watt Megaphone

Item #: WBB196591

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $196.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Mity-Meg Plus 25 Watt Megaphone

Dynamic megaphone with detachable mic is lightweight and powerful with new Piezo dynamic technology. Comfortable pistol grip and 3 modes: Talk siren and whistle - up to 1 Mile (1760 Yards) sound coverage. Weatherproof high plastic and steel. Battery indicator light (low, med., hi) on the outer housing. Easy to use battery cartridge. Volume/gain knob inside the cover for more control over the sound. Shoulder strap. Requires 8 C-cell batteries. Lasts up to 40 hours continuously. Use as a conventional handheld megaphone (mic clips to the back) or over-the-shoulder with separate mic. Half the weight and twice the battery run time of other megaphones. 9" in Height.

Product Specifications

    • LENGTH INCHES14 (35.56 cm)
    • HEIGHT INCHES9 (22.86 cm)
    • COLOR FINISHGray
    • BRANDAmplivox®
    • DESCRIPTIONDynamic Megaphone with Detachable Cord
    • MANUFACTURERS PART NUMBERS602M
    • TYPEWireless
    • WEIGHT LBS2.75 (1.25 kg)
    • WATTS25
    • POWER SOURCE(S)(8) C Batteries

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.