Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Digital MP3 Player/Recorder for Digital Audio Travel Partner

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Digital MP3 Player/Recorder for Digital Audio Travel Partner

Item #: WBB196563

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 397.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Digital MP3 Player/Recorder for Digital Audio Travel Partner

Factory Installed Digital MP3 Player/Recorder for Digital Audio Travel Partner. Digital record to MP3 compression format; Up to 99 recording tracks (120 minutes) plus SD card slot that provides up to 32 hours record time per card. Play, Stop, Pause, Forward, Rewind, & Track control keys. Play MP3 & WAV format files. Must be purchased at time of PA System order.11-1/2"W x 11"D x 23"H overall.

Product Specifications

    • COLOR FINISHBlack
    • BRANDAmplivox
    • DESCRIPTIONDigital MP3 Player/Recorder
    • MANUFACTURERS PART NUMBERS9160

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.