Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy-Duty 1-3/8" Diameter Tripod

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Heavy-Duty 1-3/8" Diameter Tripod

Item #: WBB196721

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 185.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Heavy-Duty 1-3/8" Diameter Tripod

This model is well-constructed and includes a locking pin which inserts into one of the holes provided in the upper shaft to prevent the shaft from slipping down under load weight. Finished with powder coat paint. For equipment with standard 1-3/8" tripod mount. 6"W x 5"D x 44"H overall.

Product Specifications

    • WIDTH INCHES6 (15.24 cm)
    • DEPTH INCHES5 (12.7 cm)
    • HEIGHT INCHES44 (111.76 cm)
    • COLOR FINISHBlack
    • BRANDAmplivox
    • DESCRIPTIONHeavy-Duty Tripod
    • MANUFACTURERS PART NUMBERS1080
    • WEIGHT LBS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.