Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Personal CD/Cassette/AM/FM Station Listening center - 6 Headphone Jacks

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Personal CD/Cassette/AM/FM Station Listening center - 6 Headphone Jacks

Item #: WBB196703

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 189.95
Product Information
Customer Review
Product Q&A
Accessories
Personal CD/Cassette/AM/FM Station Listening center - 6 Headphone Jacks

Stereo 6-station jackbox with volume control for each station. 6 Personal sized headphones with volume control and screw-on 1/4" adapter with gold plating. CD player boombox with Top-Loading CD Player and AM/FM stereo tuner and LED display. Full auto stop cassette recorder . From CD and Radio. 110/220V Dual voltage. UL Listed for Safety. 20"W x 12"D x 13"H overall.

Product Specifications

    • WIDTH INCHES20 (50.8 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES13 (33.02 cm)
    • COLOR FINISHBlack
    • BRANDAmplivox
    • DESCRIPTION6 Station Listening center
    • MANUFACTURERS PART NUMBERSL1070
    • MICROPHONENo
    • TYPEOn-Ear Headphone
    • VOLUME CONTROLYes
    • PLUG TYPE(S)1/8" or 3.5mm

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Headphones a disappointment

Your review: The stereo/cassette/CD player is very nice and seems to be of good quality. The jack also seems to be working fine. I was really disappointed with the headphones, however. They are too big for my 3rd grade students' heads. They have to hold them in place with their hands to keep them in place. They are even too big for me. The covers on the ear pieces do not stay in place, and I am often putting them back on. One headphone is already broken, and I have only been using them for 2 weeks. I was really excited to get this listening center, but have been quite disappointed by the quality of the headphones.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.