Previous

Item in product family

Next

Item in product family
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
Front Mounting Safety Clothes Hook

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Front Mounting Safety Clothes Hook

Item #: WBB201928

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $44.52 Save up to 42%
Price: $25.95
Product Information
Customer Review
Product Q&A
Accessories
FRONT MOUNTING CLOTHES HOOK

Bracket is made of 11 gauge and hook is 7 gauge Type 304 stainless steel with #4 satin finish. If hook is excessively loaded, it will snap down for safety. Clothing hook has four holes through flange for front mounting using includes 1/4-20 button head pin-Torx® machine screws. Safety hook tension is adjustable by means of a captive round head stainless steel spanner screw. Hook smoothly drops down when load exceeds 35 lbs.

Product Specifications

    • WIDTH INCHES3 (7.62 cm)
    • DEPTH INCHES3-1/16 (7.78 cm)
    • HEIGHT INCHES5 (12.7 cm)
    • COLOR FINISHSilver
    • BRANDASI
    • CONSTRUCTIONSteel
    • DESCRIPTIONWall Mounted Coat Hook
    • MANUFACTURERS PART NUMBER120
    • PACKAGE QUANTITY1
    • STYLEWith Hooks
    • TYPEWall Mount Coat Racks
    • GARMENT CAPACITY1
    • NUMBER OF HOOKS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed