Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Satin Photo Paper, 6.6 Mil, 24" X 100' Roll

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Universal Satin Photo Paper, 6.6 Mil, 24" X 100' Roll

Item #: WBB41854

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 113.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories

UNIVERSAL SATIN PHOTO PAPER, 6.6 MIL, 24" X 100' ROLL

Look to HP printing materials to provide a high-quality choice at an economical price. With HP Universal Satin Photo Paper, produce vivid colors ideal for presentation graphics and indoor displays from posters and presentations to photo enlargements and art reproductions. Enjoy reliable, trouble-free HP large format printing with HP photo papers designed together with HP inks and the HP Designjet printer.

Product Specifications

    • LENGTH FEET100 (30.48 m)
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHWhite
    • BRANDHP®
    • BRIGHTNESS89
    • DESCRIPTIONUniversal Satin Photo Paper
    • MACHINE COMPATIBILITYHP Designjet Printers
    • MANUFACTURERS PART NUMBERHEWQ1420A
    • PACKAGE QUANTITY1 Roll
    • PAPER COLORWhite
    • PAPER TYPEPresentation Paper
    • RULINGUnruled
    • STYLEPhoto Paper
    • WEIGHT LBS190 g/m2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.